Quantity | Price | Discount |
---|---|---|
1 - 4 | £14.99 | 0% |
5 - 9 | £14.39 | 4% |
10 + | £13.79 | 8% |
Flange Mounting Fbn-40 For Dsnu And Esnu Cylinders. Size=40, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=191 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Material Mounting= (* Steel, * Galvanised) , Festo