Flange Mounting Fng-200 For Cylinder Dng. Size=200, Conforms To Standard=Iso 15552 (Previously Also Vdma 24652, Iso 6431, Nf E49 003.1, Uni 10290) , Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=5321 G, Festo