Quantity | Price | Discount |
---|---|---|
1 - 4 | £17.99 | 0% |
5 + | £16.73 | 7% |
Foot Mounting Hzb-32 For Dzh Cylinder, Wide. Size=32, Assembly Position=Any, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=139 G, Material Mounting= (* Steel, * Galvanised) , Festo