Foot Mounting Hzb-20 For Dzh Cylinder, Wide. Size=20, Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=62 G, Material Mounting=Wrought Aluminium Alloy, Festo