Foot Mounting Hna-50-R3 For Adn And Aen Compact Cylinders, And Clr Linear-Swivel Clamp Size=50, Based On The standard=Iso 21287, Variants=Excellent Corrosion Protection, Corrosion Resistance Classification Crc=3 - High Corrosion Stress, Product Weight=278 G, Festo