Multi-Position Kit Dpvu-100 Allows Assembly Of 3- And 4-Position Cylinders, Each Consisting Of 2 Standard Advu Cylinders. Size=100, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=935 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Festo