Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.99 | 0% |
5 - 9 | £11.51 | 4% |
10 - 19 | £11.03 | 8% |
20 + | £10.55 | 12% |
Foot Mounting Hbn-12/16X2 For Cylinders Esnu, Dsnu, Esn, Dsn, Egz And Sensors. Size=12/16, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=107 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Material Mounting= (* Steel, * Galvanised) , Festo