Quantity | Price | Discount |
---|---|---|
1 - 4 | £12.99 | 0% |
5 - 9 | £12.34 | 5% |
10 - 19 | £11.69 | 10% |
20 + | £11.04 | 15% |
Foot Mounting Hna-12 For Adn And Aen Compact Cylinders, And Clr Linear-Swivel Clamp Size=12, Based On The Standard=Iso 21287, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=39 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Festo