Quantity | Price | Discount |
---|---|---|
1 - 4 | £12.99 | 0% |
5 - 9 | £12.21 | 6% |
10 + | £11.43 | 12% |
Foot Mounting Hna-16 For Adn And Aen Compact Cylinders, And Clr Linear-Swivel Clamp Size=16, Based On The Standard=Iso 21287, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=42 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Festo