Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.99 | 0% |
5 - 9 | £10.44 | 5% |
10 - 19 | £9.89 | 10% |
20 + | £9.34 | 15% |
Foot Mounting Crhbn-20/25X1 Corrosion Resistant, For Cylinders Crdg, Crdsnu. Size=20/25, Assembly Position=Any, Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Product Weight=94 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Festo