Multi-Position Kit Dpnc-32 For Connecting Two Cylinders With Identical Piston Diameters To Form A Multi-Position Cylinder Size=32, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=291 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Festo