Foot Mounting Hbn-50X2 For Dsnu And Esnu Cylinders. Size=50, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=916 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Material Mounting= (* Steel, * Galvanised) , Festo