Stroke Reduction Hgpl-Hr-40 for Hgpl-... Long Stroke Grippers Size=40, Adjustable End-Position Range/Length=40 Mm, Cushioning=P: Flexible Cushioning Rings/Plates atBoth Ends, Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Festo