0
1
2
3

Single Row Cylindrical Roller Bearings - NU Type


£27.99 Inc VAT (20%)

See 3 Product Variants
£27.99

Description

Cylindrical roller bearings are very rigid, can support high radial loads and, due to the cage, are suitable for higher speeds than the full complement designs. Bearings with suffix E have a larger roller set and are thus designed for extremely high load carrying capacity. The bearings can be taken apart and can therefore be fitted and dismantled more easily. Both bearing rings can therefore have an interference fit.

NU Type
The outer ring of bearings of the NU series has two integral flanges and the inner ring is without flanges.

Feature Attributes

Bearing Type:
Cylindrical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome