Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Motors
/
DC Motors
Hover to enlarge the image
300NM On-Off Actuator, 24-240V DC/AC, 50/60HZ - J4CS300
By
J+J
Order Code:
ZT5423241S
MPN:
J4CS300
View all DC Motors
Product Description
J+J J4CS300 Smart True Multi Voltage 24-240 VDC/VAC 50/60Hz Brushless Motor Electric Actuator
Specifications
Type
Actuator
Product Type
Electric Actuator
To Suit Models
300
Maximum Run Torque
300Nm
Frequency
50/60Hz
Actuator Working Temperature
20°C to +70°C
Voltage
24-240 VDC/VAC
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome