29418 - E SKF 90 x 190 x 60 Axial spherical roller bearings
• Inner dimension - 90, • Outer dimension - 190, • Width - 60, • Weight - 7,75, • EAN - 7316576609060, • Material - Standard bearing steel, • Cage - Sheet steel cage, • Temperature range - -30 to +200 °C, • Operating direction - Single direction bearing, • Tolerance class - Tolerance class P0/PN2 / ABEC 1