0
1

6000 - Deep Groove Ball Bearings


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Open Type - C3
Open bearings allow grease to flow freely through the bearing for lubrication purposes. These deep groove ball bearings are versatile, robust and moderately easy to maintain. They have a C3 clearance to allow expansion within the bearing at high speeds/temperatures.

Feature Attributes

Enclosure:
C3 Clearance,Open
Operating Temperature Range:
-40 to 120 °C
Bearing Type:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome