0
1

Deep Groove Ball Bearings - C3 Clearance: Rubber Sealed Type


£4.99 Inc VAT (20%)

See 3 Product Variants
£4.99

Description

C3 bearings have an additional internal radial clearance to cope with high speed environments where excess heat is generated.

Rubber Sealed Type: With rubber seals inserted into the outer raceway and in contact with the inner race providing protection against the ingress of moisture, dust and other foreign objects. The seals also retain the pre-filled grease in the bearing. Seals can be easily removed for applications that only require one seal.

Feature Attributes

Operating Temperature Range:
-20 to 120 °C
Product Type:
Rubber Sealed Type
Radial Internal Clearance:
C3
Bearing Type:
Sealed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome