0
1

Deep Groove Ball Bearings - C3 Clearance: Shielded Type


£4.29 Inc VAT (20%)

See 4 Product Variants
£4.29

Description

C3 bearings have an additional internal radial clearance to cope with high speed environments where excess heat is generated.

Shielded Type: With metal shields inserted into the outer raceway, these fit in closely to the inner race providing moderate protection against mechanical damage, and against the ingress of moisture, dust and other foreign objects. The shields also retain the pre-filled grease in the bearing. Shields can be easily removed for applications that only require one shield.

Feature Attributes

Operating Temperature Range:
-40 to 120 °C
Product Type:
Shielded Type
Radial Internal Clearance:
C3
Bearing Type:
Shielded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome