6206-ZZ-C3 Deep Groove Bearing

Order Code: ZT1038026X

£6.39 Inc VAT (20%)
£6.998.5% off
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

With metal shields inserted into the outer raceway, these fit in closely to the inner race providing moderate protection against mechanical damage, and against the ingress of moisture, dust and other foreign objects. The shields also retain the pre-filled grease in the bearing. Shields can be easily removed for applications that only require one shield.

Specifications for 6206-ZZ-C3 Deep Groove Bearing
  • Width
    16mm
  • Radial Internal Clearance
    C3
  • Outside Diameter
    62mm
  • Operating Temperature Range
    -40 to 120°C
  • Inside Diameter
    30mm
  • Limiting Speed
    11000rpm
  • Product Type
    Shielded Type
  • Dynamic Load Rating
    19.5kN
  • Static Load Rating
    11.3kN
  • Bearing Type
    Shielded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome