24N2A25A125 Double Acting Cylinder

Order Code: ZT1064691X

£69.99 Inc VAT (20%)


Description

Series 24N2A
ISO mini-cylinders are manufactured according to ISO 6432. Suitable for mounting magnetic proximity switches. Various mounting accessories are available to enable the cylinders to be fitted to suit the requirement of a particular application.
Operation: double-acting.
Bore: 16, 20 or 25mm.
Available in 3 different versions to suit the requirements of the design engineer.

See full description
Specifications for 24N2A25A125 Double Acting Cylinder
  • Operating Pressure
    1 to 10bar
  • Operating Temperature Range
    0 to 80°C
  • Stroke Length
    125mm
  • Bore Size
    25mm
  • Materials
    Body: Stainless Steel
    End-blocks: Aluminium
    Piston Rod: Stainless Steel
    Seals: Polyurethane
  • Cylinder Action
    Double Acting
  • Mount Type
    Piston Rod Lock Nut Mod. U
    Rod Fork End Mod. G
    Coupling Piece Mod. GKF
    Piston Rod Socket Joint Mod. GY
    Self Aligning Rod Mod. GK
    Rear Trunnion Bracket Mod. I
    Foot Mount Mod. B
    Nose Nut Mod. V
    Swivel Ball Joint Mod. GA
    Front / Rear Flange Mount Mod. E
  • Product Type
    Pneumatic Cylinder
  • Additional Features
    LoadBumpers Reduce Noise and Wear Resulting From High Impact Loads
    Bumpers are attached to the Piston as Standard in Order
    Operate at Very High Speeds
  • MFR Part No.
    24N2A25A125
  • Port Connection
    G1/8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome