05B - 2 British Standard (ELITE) Connecting Link DIN8187


Select
£6.39 Inc VAT (20%)


See all variants from £6.39

Description

High-performance roller chains for every application. ELITE roller chains boast a long lifespan and a significantly greater fatigue strength than required by the relevant standard. All ELITE transmission roller chains are highly prestretched and eliDUR, a synthetic chain oil, is applied as initial lubricant.
ASA chains are available for applications with extremely high loads, as are strengthened versions of chains manufactured according to the European standard. Chains in our H, HV and HSP series have the same dimensions as the corresponding ASA chains, but their plates are as thick as the next larger size of chain.
Connecting Links

Feature Attributes

ISO/ANSI Reference:
606
Number of Strands:
Duplex
Standards Met:
DIN8187
Product Type:
British Standard Roller Chain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome