0
1

SD Roller Chain - Duplex Crank Link (No.12) ANSI


£4.99 Inc VAT (20%)

See 5 Product Variants
£4.99

Description

Duplex Crank Link (No.12) - Standard Duty Chain
ANSI/ISO606

The Renold SD range offers:
• Range of sizes from 6.35mm to 2.5 inch pitch
• An extensive product line of European (BS), ANSI and DIN standard chains
• Consistent quality

Feature Attributes

Standards Met:
DIN 8187
Number of Strands:
Duplex
Link Number:
12
Product Type:
British Standard Offset Link

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome