0
1

SD Roller Chain - Duplex Crank Link (No.12)


Select
£3.49 Inc VAT (20%)


See all variants from £3.49

Description

Duplex Crank Link (No.12) - Standard Duty Chain
DIN8187/ISO606

The Renold SD range offers:
• Range of sizes from 6.35mm to 2.5 inch pitch
• An extensive product line of European (BS), ANSI and DIN standard chains
• Consistent quality

See full description

Feature Attributes

Link Number:
12
Number of Strands:
Simplex
Standards Met:
DIN 8188
Product Type:
British Standard Roller Chain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome