1" Flange, Composite Hose Assembly, PN16 Flange End Fitting, TechFlon SG, Bend Radius 100mm, Length 1 Metre, Stainless Steel, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 14 bar, Jaymac