1/2" BSP Tapered Female x 15mm Outside Diameter, 400 Series - Straight Through Sight Flow Indicator with Spinner/Ball, 76mm Length, 60 to 600 Litres per Hour, Gunmetal, Maximum Working Temperature +100°C, Maximum Working Pressure 7 bar, Rhodes