1/2" BSP Tapered Female x 15mm Outside Diameter, 233 Model Through Type, 200 Series, Sight Glass & Flow Indicator, 70mm Length, Stainless Steel, Maximum Working Temperature +200°C, Maximum Working Pressure 10 bar, Rhodes