3/4" BSP Tapered Female x 20mm Outside Diameter, 400 Series - Straight Through Sight Flow Indicator with Spinner/Ball, 83mm Length, 120 to 1600 Litres per Hour, Gunmetal, Maximum Working Temperature +100°C, Maximum Working Pressure 7 bar, Rhodes