FOAM CLEANER Spray 400ml ROC34141
Hover to enlarge the image

FOAM CLEANER Spray 400ml ROC34141

Order Code:
MPN:

Product Description

ROCOL FOAM CLEANER Spray is a universal, fast acting NSF A1 registered food processing cleaner spray. It efficiently cuts through grease, dirt and grime, offering superior cleaning performance for food and other clean industries. Ideal for non-porous surfaces. Safe for use on most plastics rubbers and painted surfaces. The product produces a fast acting white foam to efficiently clean work surfaces. The foam will cling to vertical surfaces, preventing contamination by run-off or dripping. For use in food preparation and food packing areas. Cleaned surfaces must be rinsed with potable water before food products are returned to the area. Utilises DETEX technology, x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. NSF A1 registered and Halal certified.

Specifications
Size
400ml
Lubricant Type
400ml
Product Type
Foam Cleaner Spray
Volume
400ml

£16.29 Inc VAT (20%)
Order by 12pm, get it Tomorrow
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome