Ultrasol X-929 Synthetic Grinding Fluid


£163.99 Inc VAT (20%)
Up to 3.5% off

See 2 Product Variants
£163.99

Description

Pennine Ultrasol X products represent a range of boron and formaldehyde release biocide free new
generation soluble metalworking fluids designed to comply with existing and pending REACh
regulations offering the highest levels of health, safety and environmental compliance.
Pennine Ultrasol X-929 is a full synthetic boron and formaldehyde release biocide free grinding fluid
which produces a transparent solution when mixed with water offering excellent workpiece visibility.
The product is an oil free concentrated chemical grinding fluid with excellent wetting properties
providing superior cooling and flushing characteristics and ensures that grinding wheels do not clog or
glaze. Ultrasol X-929 is low odour, very low foaming, provides excellent anti corrosion properties and
reduced sticky residues.
Applications
Pennine Ultrasol X-929 is recommended for surface grinding, cylindrical grinding, centreless grinding,
and tool and cutter grinding on both ferrous and non-ferrous materials, including yellow metals and
aluminium alloys.
Features & Benefits
• Transparent solution ~ Excellent workpiece visibility
• Highly biostable ~ Extended sump life/fewer fluid changes
• Excellent tramp oil rejection ~ Maintains fluid cleanliness
• Excellent corrosion protection ~ Protects machines & workpieces
• Boron & formaldehyde free ~ Excellent EHS profile

See full description

Feature Attributes

Product Type:
Synthetic Grinding Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome