Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Gate Valves
Hover to enlarge the image
Ductile Iron Gate Valve Flanged PN16 Soft Seated 3" V514011
By
Hosefit
Order Code:
ZT4808306S
MPN:
V514011
View all Gate Valves
Product Description
Flanged PN16, Ductile Iron Epoxy Coated Body, EPDM Covered Resilient Seat, Clockwise Closing. WRAS Approved.
Rated PN16, Temperature -10°C to 70°C.
Note: Cap Top Available.
Specifications
Product Type
Gate Valve
Material
Ductile Iron
Size
3in
Finish
Epoxy Coated
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome