Dual Pistol/Lever Handle Grease Gun, 2 way operating telescopic handle, Pistol type: Ideal for use in confined spaces, Lever type: For high pressure & high volume application, Filling options: 400gm (14 oz.) grease cartridge, Bulk, Suction or filler pump, Suitable for use with NLGI 1, 2 and 3 grease