16Kg Multipressure Grease Bucket Pump 150000

Order Code: ZT4808818S

£399.99 Inc VAT (20%)


Description

16kg multi-pressure grease bucket pump.

Includes a 16 litre leak proof, all steel oval shaped bucket with carrying handle and foot rest for easy handling and stability.

Heavy-duty high capacity grease pump with three alternative lever positions, which can be used under any operating conditions and with all type of lubricants (winter/summer, high or low viscosity grease, oil) .

Maximum pressure range: between 175 to 350 bar (2, 500 to 5, 000 psi)

Delivery: 20g, 15g or 10g per stroke (depending on position of the lever chosen) .

Pump includes 1.5m high pressure hose with a three-jaw connector (part number 715429) .

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome