0
1

42129 2.3KG (5LB) Retractor Carabiner Style

Order Code: ZT3380102S

£20.99 Inc VAT (20%)


Description

The Retractable Tool Tether with a carabiner end style delivers dual safety when working at a height. Not only does it secure tools safely to an achor to prevent tool drops, but it prevents tethers from getting tangled thanks to the retractor tensioning the line.

Features and Benefits
• Crafted from durable materials for strength and product longevity
• Lifeline remains contained to allow for working around machinery and moving parts
• Features a carabiner screw-gate connector and split ring ends for easy tethering
• Improves productivity whilst reducing fatigue

Typical Applications
• Working at heights
• Construction applications
• Industrial settings
• Transport
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• May contain conductive materials

See full description
Specifications for 42129 2.3KG (5LB) Retractor Carabiner Style
  • Type
    Carabiner
    Tool Tether
  • Material
    Stainless Steel
    Nylon
    Elastic
  • Series
    Quick-Switch®
  • MFR Part No.
    42129
  • Maximum Working Capacity
    2.27kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome