0
1

AMS4 Silicone Grease Spray 400ML

Order Code: ZT1036844X

£15.99 Inc VAT (20%)


Description

AMS4
Multi-purpose silicone grease. XG250 silicone grease in easy to apply form.

Specifications for AMS4 Silicone Grease Spray 400ML
  • Size
    400ml
  • Container Type
    Aerosol
  • MFR Part No.
    31566
  • Operating Temperature Range
    -50 to 200°C
  • Features
    Multi-purpose
    Easy to apply form
  • Standards Met
    Formulated using grease which conforms to Def. Stan 68-69/1(Grease XG-250, NATO Code S-736) and to MIL-S-8660B, Nato Stock No. 5970-99- 224-4975, Service Management Code. RAF-34B
  • For Use On
    Electrical
  • Series
    AMS4
  • Product Type
    Silicone Grease
  • Colour
    Off White
  • NLGI Grade
    3
  • Base Oil
    Silicone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome