ARVINA MB2 Non-Melting High-Load Bearing Greases


£11.99 Inc VAT (20%)

See 3 Product Variants
£11.99

Description

A mineral oil based, non-melting organo-modified clay thickened grease designed to lubricate bearings operating in variety of extreme conditions. The high load carrying capability and excellent anti-corrosion properties mean that ARVINA MB2 functions effectively where conventional greases would fail.

Features and Benefits
• High temperature capability up to 150°C
• Excellent load carrying and anti-wear properties
• Effective protection against corrosion
• Resistant to water wash-off

Typical Applications
• Industrial
• Mechanical
• Bearings

Feature Attributes

Operating Temperature Range:
-30 to 150 °C
For Use On:
Bearings
Features:
Anti-Corrosive
NLGI Grade:
2
Series:
Arvina MB2
Colour:
Yellow
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome