0
1
2
3
4
5

Flex Greases


£32.99 Inc VAT (20%)

See 13 Product Variants
£32.99

Description

Perma flex lubrication system has been designed to deliver an automatic continuous grease lubricant for installations in tight and restricted areas.

Features and Benefits
• Simply discharge period set via turn switch for easy operation
• Automatically controlled pressure build up continually supply the lubrication point with fresh lubricant
• For use both inside or outside with temperatures ranging from -20°C to +60°C (-4°F to +140°F)
• Programmable discharge period ranging from 1 to 12 months to suit user requirements
• Fully assembled and ready-to-use


Typical Applications
• Roller and sliding bearings
• Sliding guides
• Open gears & gear racks
• Spindles, shaft seals and chains
• Hygienically clean areas

Feature Attributes

Features:
Can be used for inside or outside applications,Comes fully assembled and ready-to-use,Discharge period setting is adjustable (from 1 to 12 months)
Container Type:
Bottle
For Use On:
Bearings
Operating Temperature Range:
-20 to 60 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome