0
1
2
3
4
5
6

Food Safe, High Load Grease


£14.99 Inc VAT (20%)

See 6 Product Variants
£14.99

Description

Food safe heavy-duty spray grease is an ideal choice for a multipurpose use for most applications within a food production facility.

Features and Benefits
• Superb adhesion, non-toxic synthetic base oil suitable to use a lubricate for most food factory applications that require grease
• Compatible as an auto lube system available in different grades
• INS H1 Registered, produced with FDA approved ingredients
• Available as bulk in various sizes or 400ml colour coded aerosol to suit your needs
• Produced with an aluminium complex thickener and synthetic base oils with ultra ep additives for outstanding performance under high stress from bearings and gears
• Water and wash off resistant, performs in damp or humid environments
• Highly versatile expansive operating temperature range of -40°C to 240°C suitable for both hot and extremely cold environments
• Ability to endure high pressures, perfect choice for automatic lubrication systems

Typical Applications
• Food industry
• Bakeries
• Meat processing plants
• Production lines
• Packaging facilities
• Dairy manufactures
• Beverage industry
• Pharmaceutical
• Clean environments - INS H1 Registered
• Chains
• Bearings
• Auto Lube Systems

Notes
• Colour: beige
*images are for illustration purposes only*

See full description

Feature Attributes

Features:
Non-Toxic,uto lube system compatible
For Use On:
Bearings,Food Equipment,Chains
Operating Temperature Range:
-40 to 240 °C
Standards Met:
Kosher Certified,Halal Certified,InS H1 Registered
Product Type:
High Load Grease
Colour:
Brown
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome