0
1

Food Safe Low Temperature Grease


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Fully synthetic, non-melting, water resistant food safe low temperature grease. Meets H1 registered food safe lubricant ideal for food production areas.

Features and Benefits
• Fully synthetic, non-melting, low viscosity base oil that operates extremely well in low temperatures -60ºC
• Translucent and odourless and making it perfect for applications where cleanliness is essential
• Water resistant protects against corrosion and excellent ratings for pressure and speed
• Non staining, lubrication film, suitable for use in food, beverage, pharmaceutical and clean environments as it is INS H1 registered
• Wide operating temperature range from -60ºC to 185ºC
• Available in cartridge or bulk form

Typical Applications
• Freezer
• Bearings operating in cold environments
• H1 registered food safe lubricant
• Food, beverage, pharmaceutical and clean environments

*images are for illustration purposes only*

Feature Attributes

Features:
Odourless,Fully synthetic,Non-melting,Water resistant
For Use On:
Bearings,Food Equipment
Standards Met:
INS H1 registered
Operating Temperature Range:
-60 to 185 °C
Series:
FS Glacier
NLGI Grade:
000, 00, 0, 1, 2, 3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome