0
1
2

Futura Greases, 120ml


Select
Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Perma futura is an automatic lubricant grease that delivers a continuously supply of lubrication to a range of applications.

Features and Benefits
• Automatic lubricant improved safety and extremely cost-effective
• Consistent and controlled lubrication, requiring small amounts in short intervals
• 4 discharge time selections to suit environment (100cc in 1, 3, 6, or 12 months)
• Transparent housing for easy visibility of remaining lubricant
• Continuous supply of fresh lubricant
• No external power supply needed for simple use

Typical Applications
• Hygienically clean areas
• Food industry
• Roller and sliding bearings
• Sliding guides
• Open gears & gear racks
• Spindles, shaft seals and chains

See full description

Feature Attributes

Size:
120cm3
Features:
Protection Against Aging and Oxidation,Wear-Reducing Ep Additives,Excellent Corrosion Protection,Cold-, Hot-, And Sea Water Resistant,Excellent Sealing,Free of Heavy Metal and Silicone,High Performance Multipurpose Grease
Operating Temperature Range:
0 to 40 °C
Container Type:
Bottle
For Use On:
Gears,Bearings,Food Equipment,Chains
Series:
Perma Futura
More attributes