Gadus Grease 400gm


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Gadus S3 V100 2 greases are a premium multi-purpose grease based on high viscosity index mineral oil and a lithium complex soap thickener. These greases offers excellent high temperature and under conditions of vibration. Containing additives to enhance anti-oxidation, anti-wear and anti-corrosion properties. Gadus S3 V100 2 greases are especially suitable for bearings operating at high temperatures and various speeds in the presence of moisture.

Features and Benefits
• Excellent mechanical stability even under strong vibrations
• Extreme pressure performance properties
• Good resistance to water and moisture
• Effective corrosion protection with long operational life at high temperatures

Typical Applications
• Electric motor bearings
• Air blowers

Feature Attributes

Container Type:
Cartridge
For Use On:
Bearings
Series:
Gadus S3
NLGI Grade:
2
Product Type:
Multi Purpose Grease
Food Safe:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome