Grease Nipple Assortment - Metric - 80 Pieces - TGG514

Order Code: ZT3114100S

£24.99 Inc VAT (20%)

Currently unavailable

Description

TYGRIS Grease Nipple Assortment Contains:
M6 x 1 - Straight x 20, 90 Degree x 10
M8 x 1 - Straight x 15, 90 Degree x 10
M10 x 1 - Straight x 15, 90 Degree x 10
Benefits: Manufactured to the most stringent quality standards - TS16949 approved; Fitting profile and dimensions are accurately controlled and conform to SAE; DIN; JIS and IS standards; Grease fittings are heat treated to SAE J534 specification with hardness on greasing end to a minimum of 83 on Rockwell 15N scale with a case depth of 0.005" (0.13mm) to 0.009" (0.23mm) ; Fittings with ball check use heat treated springs for increased life; Steel fittings are plated in yellow zinc with a plating thickness of 0.0002" (5 microns) conforming to SAE J534 specifcation and have a guaranteed salt spray life of over 75 hours to red rust

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome