Renolit Hi-Temp 220 Grease


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Renolit Hi-Temp 220 is a fully synthetic special lubricating grease with lithium complex soap. It has a low friction coefficient to reduce starting and running torque, and to improve its efficiency. Excellent anti-corrosion properties even under adverse environmental factors (moist, aggressive atmosphere and water).

Renolit Hi-Temp 220 is very aging resistant, resists high thermal loads, and is work stable and water resistant.

Feature Attributes

For Use On:
Bearings
Features:
Water Resistant,Anti-corrosion Properties,Aging Resistant
Operating Temperature Range:
-40 to +140 °C
NLGI Grade:
2
Product Type:
Bearing Grease
Series:
Long Life Grease
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome