Renolit LX EP2 Grease


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

Fuchs Renolit LX-EP 2 Complex Grease is a non-leaded, lithium complex, extreme pressure grease, capable of operating at higher temperatures. It features sound protection against corrosion with efficient water resistance and excellent stability against oxidation. It's lubricating properties also offer good resistance to mechanical breakdown and aid with component lifespan.

Features and Benefits
• Contains extreme pressure, anti-oxidant and anti-corrosion additives
• Very high maximum operating temperature (of over 160ºC for short periods)
• Efficient lubrication for front wheel bearings despite transmitted heat
• Provides good rust protection, efficient water resistance and stability against oxidation
• Improved resistance to mechanical breakdown and greater component lifespan

Typical Applications
• Automotive
• Mechanical

Approvals
• Ford Motor Co. Specifications WSD-M1C-228A and SAM 1C 9111A
• Leyland Bus Specification GX

See full description

Feature Attributes

Features:
Excellent stability against oxidation,,
For Use On:
Bearings,,,,
Container Type:
Barrel
Series:
RENOLIT LX EP2
Product Type:
Extreme Pressure Grease
NLGI Grade:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome