0
1
2

Sapphire Aqua-Sil Greases


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Sapphire Aqua-Sil Greases are a high temperature, translucent silicone grease approved for use with portable water. It's non-toxic formula is specially designed for the lubrication of seals, 'O' rings, slides, slow speed bearings and other similar light to medium duty applications.

Features and Benefits
• High resisitance silcone grease suitable for long term lubrication
• Non-toxic, suitable for both hot and cold potable drinking water
• Outstanding temperature resistance from -40°C to +200°C (+220°C for short periods)
• Ideal for use with both non-silicone rubbers and most plastics
• High water resistance including salt water, protects submerged component
• Long lifespan reduces need for re-application
• NLGI Grade 3

Typical Applications
• Plumbing
• Marine maintenance

See full description

Feature Attributes

For Use On:
Bearings
Features:
Resistance To Chemicals, Oils, Water And Gases,WRC approved for hot and cold potable water
Operating Temperature Range:
-40 to 200 °C
Series:
Sapphire® Aqua-Sil
Product Type:
Bearing Grease
NLGI Grade:
3/4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome