0
1

Sapphire Extreme Grease


Select
£56.99 Inc VAT (20%)
Up to 5% off


See all variants from £56.99


Description unavailable

Feature Attributes

For Use On:
Bearings
Standards Met:
IP 50 -ASTM D217
NLGI Grade:
2
Series:
Sapphire® Extreme
Product Type:
Bearing Grease
Colour:
Blue/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome