0
1

TP42 Chuck Paste Greases


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Light-colored adhesive grease-paste with solid lubricants for metallic friction combinations. Has a high load carrying capacity, particularly adhesive and resistant to wash-out by water and metal machining emulsions.

Prevents stick-slip with good corrosion protection and protection against galling ideal for use with sliding surfaces exposed to high pressure loadings and subject to the influence of water of metal machining emulsions. Recommended and successfully used by leading clamping-element manufacturers, especially for chucks on metal processing machines.

Features and Benefits
• High load capacity for sustained lubrication under pressure
• Water resistant properties protects against wash-out by water and metal machining emulsions
• Excellent protection against corrosion and galling

Typical Applications
• Mechanical
• Engineering

Feature Attributes

Features:
Particularly Resistant to Wash-Out by Water and Metal Machining Emulsions,Excellent Protection Galling,Good Corrosion Protection,High Load-Carrying Capacity,Prevents Stick-Slip,Particularly Adhesive
For Use On:
Metal
Operating Temperature Range:
-25 to 250 °C
Colour:
Brown
Series:
TP42
NLGI Grade:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome