1in Bore Hose C/w Trigger and Valve 3MTR - 2019-9337
Hover to enlarge the image

1in Bore Hose C/w Trigger and Valve 3MTR - 2019-9337

Order Code:
MPN:

Product Description

1" BSP Parallel Male, Fuelling Equipment, Standard, Gravity Fuel Kit, Length 3 Metres, Working Temperature -25┬░C to +45┬░C Maximum Working Pressure 3.5 bar

Specifications
Length
3m
Thread Size A
1in
Product Type
Industrial
Thread Size B
1in
Working Temperature
25°C to +45°C
Maximum Working Pressure
3.5bar


£133.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome