CPC 8mm X 5mm Air Coils WL 1/4 BSPT Male


£8.99 Inc VAT (20%)

See all variants from £8.99

Description

Preformed with press in swivel couplings complete with springs.
Excellent resistance to abrasion.
Very good kink resistant characteristics. Complies with current FDA regulations.
Useful for confined areas limited by space / bend radius.
Service Temperature -20°C to + 65°C.
Maximum Working Pressure: 10 bar.
RoHS 3 compliant.
Internal Dia. 8mm x External Dia. 5mm

Feature Attributes

Inner Diameter:
8 mm
Product Type:
Air Coil
External Diameter:
5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome