Multi-Tube Holders


£2.29 Inc VAT (20%)

See all variants from £2.29

Description

TM Series Tube Holders in a sleek black colour. Compatible with nylon, soft nylon and polyurethane tubing. Has the ability to be mounted with screws. With a temperature range of -20°C to +60°C. Available in a variety of specifications to suit individual purposes and can be cut to hold the desired amount of tubing.

Features and Benefits
• Possesses a multitude of slots to enable you to hold multiple tubes at once
• Allows for firm hold of tubes whilst you work, can also be bolstered by screws in the mount
• Made from flame resistant resin for protection whilst you work and overall product hardiness

Specifications
• TM-04: Applicable tubing outside diameter of 4mm
• TM-06: Applicable tubing outside diameter of 6mm
• TM-08: Applicable tubing outside diameter of 8mm
• TM-10: Applicable tubing outside diameter of 10mm

Typical Applications
• Ideal for use where keeping hoses separate and distinguishable from one another is of importance

Feature Attributes

Product Type:
Tube Holder
Material:
Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome